Skip Content

Solar Attic Ventilator,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Solar Attic Ventilator, Black

Price $510.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YCL1
  • Mfr. Model # VX1000SOLAR BLK
  • UNSPSC # 40101502
  • Catalog Page # 4132
  • Shipping Weight 20.64 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAttic Ventilator
  • TypeSolar Powered, Roof Mount
  • Voltage18 DC
  • Watts12.6
  • RPMVariable Depending on Sun Exposure
  • CFM @ 0.030-In. SP1000
  • Max. Attic Area (Sq.-Ft.)1550
  • Free Air Intake Required (Sq.-Ft.)5.0
  • Opening Required (In.)14 1/2 dia.
  • Dome Dia. (In.)25
  • Dome MaterialBlack Galvanized Steel
  • IncludesDetached Solar Panel and 25 Foot Cord Connection
  • Green Environmental AttributeProduct is Solely or Partially Powered by Solar Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Repair Parts

Displaying repair parts for model:
  • VX1000SOLAR BLK

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about sanford is loaded.
Additional information about sanford could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The power cord that is included is for the solar panel power to the fan. There is no 120V needed.
6 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:25:37.929-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YCL1, prod, sort_default
1 of 1
  • 2015-05-26T20:25:37.931-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YCL1, prod, sort_default
1 of 1