Skip Content

 
Mobile Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mobile Air Circulator

VENCO PRODUCTS


Technical Specs

  • ItemAir Circulator 
  • Mobile/StationaryMobile 
  • Oscillating/Non-OscillatingNon-Oscillating 
  • Speeds
  • Voltage115 
  • Phase
  • Mounting LocationFloor 
Price:$700-$800 
Blade Dia.
Please Select
CFM High
Please Select
CFM Low
Please Select
Motor HP
Please Select
Motor RPM
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
CFM High
CFM Low
Motor HP
Motor RPM
Availability
Price
Qty
7AP18
36"
14,000
8400
1/2
1725/1140

Typically in Stock

$746.00 / each

Air Circulator,36 In,14,000 cfm,115V
Catalog Page #  4086 

Price: $746.00 / each

Technical Specs

  • ItemAir Circulator
  • Blade Dia.36"
  • Mobile/StationaryMobile
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds2
  • Voltage115
  • Phase1
  • CFM High14,000
  • CFM Low8400
  • Motor HP1/2
  • Motor RPM1725/1140
  • Mounting LocationFloor
7AP12
42"
16,000
11,600
3/4
1075/750

Typically in Stock

$722.50 / each

Air Circulator,42 In,16,000 cfm,115V
Catalog Page #  4086 

Price: $722.50 / each

Technical Specs

  • ItemAir Circulator
  • Blade Dia.42"
  • Mobile/StationaryMobile
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds2
  • Voltage115
  • Phase1
  • CFM High16,000
  • CFM Low11,600
  • Motor HP3/4
  • Motor RPM1075/750
  • Mounting LocationFloor