Skip Content

36" Commercial Mobile Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

36" Commercial Mobile Non-Oscillating Air Circulator

Price $653.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7AP09
  • Mfr. Model # 7AP09
  • UNSPSC # 40101602
  • Catalog Page # N/A
  • Shipping Weight 98.73 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This industrial, multi-position mobile air circulator is designed to move high volumes of directed airflow at low velocity, keeping individuals comfortable and productive
while allowing for adjustment and relocation within factories, warehouses, and commercial and industrial facilities. It features corrosion-resistant galvanized steel housing and steel propellers. Use in factories, warehouses, and agricultural applications.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 36"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 12,500
  • CFM Low 9100
  • Air Velocity (FPM) @ 20 Ft. 372/261
  • Motor HP 1/2
  • Motor RPM 1075/750
  • Operating Amps 4.9/4.1
  • Mounting Location Floor
  • Mounting Style Mobile
  • Fan RPM 825/750
  • Environmental Applications Commercial
  • Assembled Partially Assembled
  • Air Velocity (FPM) @ 40 Ft 235/164
  • Air Velocity (FPM) @ 60 Ft. 179/125
  • Sound Level 75dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 373
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 37-1/2"
  • Height 43-1/2"
  • Width 43-1/2"
  • Max. Depth 19-1/2"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Steel
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Application Spot Cooling
  • Standards UL/cUL, OSHA
  • Includes Mounting Accessory
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.