Skip Content

Air Circulator,42 In,16,000 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator, 42 In, 16,000 cfm, 115V

Price $535.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VAD5
  • Mfr. Model # MAC-42-320-C7-J1
  • UNSPSC # 40101602
  • Catalog Page # 4086
  • Shipping Weight 185.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • Blade Dia.42"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds2
  • Voltage115
  • Phase1
  • CFM High16,000
  • CFM Low11,600
  • Air Velocity (FPM) @ 20 Ft.418/262
  • Motor HP3/4
  • Motor RPM1075/750
  • Operating Amps8.9/6.1
  • Mounting LocationCeiling or Floor
  • Fan RPM825/600
  • Environmental ApplicationsCommercial
  • AssembledPartially Assembled
  • Air Velocity (FPM) @ 40 Ft284/204
  • Air Velocity (FPM) @ 60 Ft.240/173
  • Sound Level74dBA
  • Max. Ambient Temp.104 Degrees F
  • Hz60
  • Watts560
  • Drive TypeDirect
  • Motor EnclosureOpen Dripproof
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Bearing TypeBall
  • Outside Dia.43-1/2"
  • Height43-1/2"
  • Width43-1/2"
  • Max. Depth21-1/4"
  • Cord Length10 ft.
  • Number of Blades3
  • Blade MaterialSteel
  • Shaft Dia.5/8"
  • Housing MaterialSteel
  • Guard MaterialSteel
  • ApplicationSpot Cooling
  • StandardsUL, cUL, OSHA
  • Includes9 ft. (3) Conductor Cord with Grounded Molded Plug and Built In Cord Wrap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • MAC-42-320-C7-J1

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by VERY POWERFUL , STRONG DRUM , LOW NOISE, WILL BUY ANOTHER ONE. April 25, 2013
  • 2015-06-27T20:04:26.093-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4VAD5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.