Skip Content

VCI Gusseted Bags,16x10x21,PK 400 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

VCI Gusseted Bags, 16x10x21, PK 400

TM

Price $343.25 / pkg. of 400

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5VFY2
  • Mfr. Model # 5VFY2
  • UNSPSC # 24111503
  • Catalog Page # N/A
  • Shipping Weight 59.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

VCI Products
VCI (Vapor Corrosion Inhibitor) products feature corrosion-inhibiting compounds coated on paper, polyethylene bags, stretch wrap, and emitters. The products have sufficient vapor pressure to release molecules into the air. Because of their polarity, VCI molecules are attracted to metal surfaces, like a magnet. The molecules move from the paper or film directly to the surface of metals and form a thin protective molecular layer.

View More

Technical Specs

  • Item VCI Gusseted Bags
  • Length 21"
  • Width 16"
  • Depth 10"
  • Thickness 4 mil
  • Color Blue
  • Material Polyethylene
  • Features Corrosion Inhibiting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.