Skip Content

Soft Face Hammer,6 Oz,Hickory close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Soft Face Hammer, 6 Oz, Hickory

Price $22.44 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 44101 (Change)

Go

Invalid Zip Code

BROOKLYN HTS. branch 160

  • Item # 2A528
  • Mfr. Model # SF6
  • NSN # 5120-01-336-4103
  • UNSPSC # 27111602
  • Catalog Page # 1150
  • Shipping Weight 0.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSoft Face Hammer
  • TypeWith Tips
  • Tip Dia. (In.)1
  • Tip TypeSoft/Hard
  • Tip MaterialNylon
  • Head Weight (Oz.)6
  • Head Weight (Lb.)3/8
  • Head Length (In.)3-7/8
  • Overall Length (In.)10-1/2
  • HandleHickory

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

how do hammer tips mount to hammer

4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about stig is loaded.
Additional information about stig could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per supplier the tips are pushed on. Thank you for using Grainger.com Ask & Answer.
4 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1