Skip Content

Petroleum Jelly, 13 oz. Jar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Petroleum Jelly, 13 oz. Jar

Price $15.48 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8AZ21
  • Mfr. Model # 2323450
  • UNSPSC # 53131616
  • Catalog Page # N/A
  • Shipping Weight 0.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Petroleum Jelly
  • Package Type Jar
  • Size 13 oz.
  • Application Barrier Creams and Lotions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 52reviewers.
Rated 5 out of 5 by Wonder Cure Vaseline has helped me be a better person. It can boost up those sensitive and thin areas around your eyes to accumulate moisture. Thanks to this good old fashioned product that can change someone's life. XO April 3, 2016
Rated 5 out of 5 by Good product This is the best in class. Will use it again and again. March 29, 2016
Rated 5 out of 5 by Very good for my eczema I love this jelly. It maybe the best thing I used for my eczema-prone skin. March 11, 2016
Rated 5 out of 5 by Excellent product I am a 53 yr old male and I use Vaseline every night on my face. I've been used Vaseline for years and so fat is my favorite. I use on my lips every night as well. It is an inexpensive product that keeps me happy. March 11, 2016
Rated 5 out of 5 by Vaseline Works Like a Miracle on Dry, Scaly Skin!! An example of one of the facial dry patches before using Vaseline. March 3, 2016
Rated 5 out of 5 by Small tube Had a very small (purse size) tube of V. With just a pin point opening at the top for small neat application. Loved it - where can I buy more? February 28, 2016
Rated 5 out of 5 by Love this product! Hey, I've been using this product for a long time and love it however was wondering if it is vegan? February 26, 2016
Rated 5 out of 5 by For My skin Its good for my skin but can I use it for my face ? Because its very dry February 10, 2016
  • 2016-05-04 T22:12:15.269-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_52, tr_52
  • loc_en_US, sid_8AZ21, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.