Skip Content

Bin Cabinet, 84" Overall Height, 48" Overall Width, Total Number of Bins 84 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bin Cabinet, 84" Overall Height, 48" Overall Width, Total Number of Bins 84

Price $1,768.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8CJW1
  • Mfr. Model # 7971
  • UNSPSC # 56101530
  • Catalog Page # N/A
  • Shipping Weight 590.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bin Cabinet
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Type Bin Cabinet
  • Gauge 18 ga.
  • Overall Height 84"
  • Overall Width 48"
  • Overall Depth 24"
  • Total Capacity 1500 lb.
  • Total Number of Shelves 8
  • Number of Cabinet Shelves 2
  • Cabinet Shelf Capacity 400 lb.
  • Cabinet Shelf W x D 48" x 18"
  • Number of Door Shelves 6
  • Door Shelf Capacity 25 lb.
  • Door Shelf W x D 23" x 4"
  • Door Type Deep
  • Bins per Cabinet 84
  • Bin Color Yellow
  • Total Number of Bins 84
  • Bins per Door Varies Per Customer Requirement
  • Material Steel
  • Color Gray
  • Finish Powder Coated
  • Lock Type Locking 'L' HDL
  • Assembled/Unassembled Assembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.