Skip Content

Water Heater,40 gal.,38000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Heater, 40 gal., 38000 BtuH

Price $631.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5AU69
  • Mfr. Model # 5AU69
  • UNSPSC # 40101825
  • Catalog Page # 3805
  • Shipping Weight 130.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemResidential Gas Water Heater
  • Tank Capacity40 gal.
  • Fuel TypeNatural Gas
  • BtuH38,000
  • Jacket Dia.18-1/8"
  • Draft Hood Size3"
  • Height to Top of Vent Connection61-3/4"
  • Recovery @ 90 F Rise38.4 gph
  • Low Nox BurnerNo
  • First Hour Recovery73 gph
  • Max. Pressure150 psi
  • Temp. Range60 Degrees to 160 Degrees F, Preset at 120 Degrees F
  • Vent TypeStandard
  • Ignition TypeStanding Pilot
  • Energy Factor0.59
  • Gas Connection1/2"
  • Top Water Connection Size3/4"
  • Height to Top of Heater58-3/8"
  • Height to Gas Connection14-1/2"
  • Top Nipple Spacing8"
  • Altitude Range6000 ft.
  • FeaturesFVIR Design with Air/Fuel Shut Off Device, Maintenance Free No Filter, High Altitude Compliant to 6000 ft. Above Sea Level
  • IncludesBrass Drain Valve and Factory Installed T and P Valve
  • Manufacturers Warranty LengthLimited 6 yr. Tank and Parts
  • StandardsMeets or Exceeds National Appliance Energy Conservation Act and ASHRAE Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Repair Parts

Displaying repair parts for model:
  • 5AU69

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This water heater is an excellant value! Easy to install, heats water quickly and looks cool in black. I love it! July 19, 2012
  • 2015-05-02T20:17:49.043-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5AU69, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Tsbraun2b is loaded.
Additional information about Tsbraun2b could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This item has a 6 year tank warranty. The individual components such as the gas valve, T&P valve, and burner assembly have a 1 year warranty.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:17.259-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5AU69, prod, sort_default
1 of 1
  • 2015-05-02T20:15:17.261-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5AU69, prod, sort_default
1 of 1