Skip Content

Residential Water Heater,65 gal.,240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Residential Water Heater, 65 gal., 240VAC

Price $692.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WA74
  • Mfr. Model # 3WA74
  • NSN # 4520-00-101-1396
  • UNSPSC # 40101825
  • Catalog Page # 3803
  • Shipping Weight 143.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Water Heater
  • Residential / CommercialResidential
  • Tank Capacity65 gal.
  • Voltage240VAC
  • Phase1
  • Total Watts4500
  • Overall Height58-1/2"
  • Jacket Dia.21"
  • Recovery @ 90 F Rise21 gph
  • Height to Cold Side Connection58-1/2"
  • Height to Hot Side Connection58-1/2"
  • Max. Pressure150 psi
  • Connection LocationTop
  • Water Connection3/4" NPT
  • Number of Elements2
  • Energy Factor0.89
  • Temp. Range90 Degrees to 150 Degrees F, Preset @ 120 Degrees F
  • Manufacturers Warranty Length6-yr. Limited Tank and Parts
  • IncludesBrass Drain Valve and Installed T and P Valve
  • StandardsNational Appliance Energy Conservation Act (NAECA), ASHRAE Standard 90
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the EnergyGuide Label for this item.

Repair Parts

Displaying repair parts for model:
  • 3WA74

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

no hot water

i have a vanguard 65 gal water heater & every time i turn the hot water on it pops the circuit breaker & i have no hot water. the tank is 9 years old.help??thanks
1 year ago
by
Read all my Q&A
 
Please wait while more information about MRmike01 is loaded.
Additional information about MRmike01 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-30T09:25:38.851-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WA74, prod, sort_default
1 of 1
  • 2015-05-30T09:25:38.852-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WA74, prod, sort_default
1 of 1