Skip Content

Residential Electric Water Heater, 50 gal. Tank Capacity, 240VAC, 4500 Total Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Residential Electric Water Heater, 50 gal. Tank Capacity, 240VAC, 4500 Total Watts

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3WA71
  • Mfr. Model # 3WA71
  • NSN # 4520-00-552-2371
  • UNSPSC # 40101825
  • Catalog Page # 3376
  • Shipping Weight 109.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a lower stainless steel element, EverKleen™ self-cleaning dip tube, and an enhanced flow brass drain valve. Model is equipped with screw-type immersion elements, over-temperature protector with automatic shutoff, and a relief valve opening.
Note: Tank is warranted by manufacturer for 1 yr. if installed in commercial application.

View More

Technical Specs

  • Item Electric Water Heater
  • Residential / Commercial Residential
  • Tank Capacity 50 gal.
  • Voltage 240VAC
  • Phase 1
  • Total Watts 4500
  • Overall Height 57"
  • Jacket Dia. 19"
  • Recovery @ 90 F Rise 21.0 gph
  • Height to Cold Side Connection 57"
  • Height to Hot Side Connection 57"
  • Max. Pressure 150 psi
  • Connection Location Top
  • Water Connection 3/4" NPT
  • Amps AC 57.8
  • Number of Elements 2
  • Energy Factor 0.91
  • Temp. Range 90 Degrees to 150 Degrees F, Preset @ 120 Degrees F
  • Manufacturers Warranty Length 6-yr. Limited Tank and Parts
  • Includes Brass Drain Valve and Installed T and P Valve
  • Standards National Appliance Energy Conservation Act (NAECA), ASHRAE Standard 90
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the EnergyGuide Label for this item.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.