Skip Content

Residential Gas Water Heater, 50 gal. Tank Capacity, LP, 36,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Residential Gas Water Heater, 50 gal. Tank Capacity, LP, 36,000 BtuH

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3CFK5
  • Mfr. Model # 3CFK5
  • UNSPSC # 40101825
  • Catalog Page # 3378
  • Shipping Weight 151.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Residential Gas Water Heater
  • Tank Capacity 50 gal.
  • Fuel Type LP
  • BtuH 36,000
  • Jacket Dia. 20-1/8"
  • Draft Hood Size 3"
  • Height to Top of Vent Connection 61-1/2"
  • Recovery @ 90 F Rise 36.4 gph
  • Low Nox Burner No
  • First Hour Recovery 90 gph
  • Max. Pressure 150 psi
  • Temp. Range 60 Degrees to 160 Degrees F
  • Vent Type Standard
  • Ignition Type Standing Pilot
  • Energy Factor 0.58
  • Gas Connection 1/2"
  • Top Water Connection Size 3/4"
  • Height to Top of Heater 58-1/4"
  • Height to Gas Connection 14-1/2"
  • Top Nipple Spacing 8"
  • Altitude Range 6000 ft.
  • Features Easy to Light, FVIR Compliant, Brass Drain Valve
  • Includes T and P Valve
  • Manufacturers Warranty Length Limited 6 yr. Tank and Parts
  • Standards 320
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • View the EnergyGuide Label for this item.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.