Skip Content

Residential Gas Water Heater, 75 gal. Tank Capacity, Natural Gas, 75,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Residential Gas Water Heater, 75 gal. Tank Capacity, Natural Gas, 75,000 BtuH

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2LAD1
  • Mfr. Model # 2LAD1
  • UNSPSC # 40101825
  • Catalog Page # 3378
  • Shipping Weight 277.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Residential Gas Water Heater
  • Tank Capacity 75 gal.
  • Fuel Type Natural Gas
  • BtuH 75,000
  • Jacket Dia. 26-1/4"
  • Draft Hood Size 4"
  • Height to Top of Vent Connection 72"
  • Recovery @ 90 F Rise 75.8 gph
  • Low Nox Burner Yes
  • Voltage 110VAC
  • First Hour Recovery 130 gph
  • Max. Pressure 150 psi
  • Temp. Range 0 Degrees to 160 Degrees F
  • Vent Type Power Vent
  • Ignition Type Electric
  • Energy Factor 0.53
  • Gas Connection 1/2"
  • Top Water Connection Size 1"
  • Height to Top of Heater 60-1/8"
  • Height to Gas Connection 14-3/4"
  • Top Nipple Spacing 11"
  • Altitude Range 7700 ft.
  • Features FVIR Design, Flexible Venting Options, Side Taps for Space Heating
  • Includes Brass Drain Valve and Factory Installed T and P Valve
  • Manufacturers Warranty Length Limited 6 yr. Tank and Parts
  • Standards CSA, Meets or Exceeds ANSI Requirements, Meets or Exceeds Energy Efficiency Requirements Of NAECA, ASHRAE Standard 90, GAMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

  • View the EnergyGuide Label for this item.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.