Skip Content

 
Residential Gas Water Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Residential Gas Water Heater

Technical Specs

  • Item Residential Gas Water Heater 
  • Jacket Dia. 19-3/4" 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tank Capacity
Please Select
Fuel Type
Please Select
BtuH
Please Select
Draft Hood Size
Please Select
Height to Top of Vent Connection
Please Select
Recovery @ 90 F Rise
Please Select
Low Nox Burner
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VANGUARD 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tank Capacity
Fuel Type
BtuH
Draft Hood Size
Height to Top of Vent Connection
Recovery @ 90 F Rise
Low Nox Burner
Price
Qty
Please use Qty box to add item(s) to cart.
3WA61
38 gal.
LP
34,000
3"
61-1/2"
34.3 gph
No

$884.00 / each

Enter location to check availability
Catalog Page #  3378 

Price $884.00 / each

Technical Specs

  • Item Residential Gas Water Heater
  • Tank Capacity 38 gal.
  • Fuel Type LP
  • BtuH 34,000
  • Jacket Dia. 19-3/4"
  • Draft Hood Size 3"
  • Height to Top of Vent Connection 61-1/2"
  • Recovery @ 90 F Rise 34.3 gph
  • Low Nox Burner No
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
6FGU9
40 gal.
Natural Gas
40,000
2 or 3"
69-1/4"
40.4 gph
Yes

$1,787.00 / each

Enter location to check availability
Catalog Page #  3378 

Price $1,787.00 / each

Technical Specs

  • Item Residential Gas Water Heater
  • Tank Capacity 40 gal.
  • Fuel Type Natural Gas
  • BtuH 40,000
  • Jacket Dia. 19-3/4"
  • Draft Hood Size 2 or 3"
  • Height to Top of Vent Connection 69-1/4"
  • Recovery @ 90 F Rise 40.4 gph
  • Low Nox Burner Yes
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms