Skip Content

 
Residential Electric Water Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Residential Electric Water Heater


Technical Specs

  • ItemElectric Water Heater 
  • Residential / CommercialResidential 
  • Voltage240VAC 
  • Phase
  • Total Watts4500 
  • Recovery @ 90 F Rise21 gph 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Tank Capacity
Please Select
Overall Height
Please Select
Jacket Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VANGUARD 
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Tank Capacity
Overall Height
Jacket Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
3WA67
30 gal.
30"
22-1/4"

$373.75 / each

Enter location to check availability
Residential Water Heater,30 gal.,240VAC
Catalog Page #  3803 

Price $373.75 / each

Technical Specs

  • ItemElectric Water Heater
  • Residential / CommercialResidential
  • Tank Capacity30 gal.
  • Voltage240VAC
  • Phase1
  • Total Watts4500
  • Overall Height30"
  • Jacket Dia.22-1/4"
  • Recovery @ 90 F Rise21 gph
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
3WA68
40 gal.
46-1/2"
19-3/4"

$464.00 / each

Enter location to check availability
Residential Water Heater,40 gal.,240VAC
Catalog Page #  3803 

Price $464.00 / each

Technical Specs

  • ItemElectric Water Heater
  • Residential / CommercialResidential
  • Tank Capacity40 gal.
  • Voltage240VAC
  • Phase1
  • Total Watts4500
  • Overall Height46-1/2"
  • Jacket Dia.19-3/4"
  • Recovery @ 90 F Rise21 gph
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
3WA70
40 gal.
46-3/4"
22-1/4"

$705.50 / each

Enter location to check availability
Residential Water Heater,40 gal.,240VAC
Catalog Page #  3803 

Price $705.50 / each

Technical Specs

  • ItemElectric Water Heater
  • Residential / CommercialResidential
  • Tank Capacity40 gal.
  • Voltage240VAC
  • Phase1
  • Total Watts4500
  • Overall Height46-3/4"
  • Jacket Dia.22-1/4"
  • Recovery @ 90 F Rise21 gph
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
3WA71
50 gal.
57"
19"

$492.50 / each

Enter location to check availability
Residential Water Heater,50 gal.,240VAC
Catalog Page #  3803 

Price $492.50 / each

Technical Specs

  • ItemElectric Water Heater
  • Residential / CommercialResidential
  • Tank Capacity50 gal.
  • Voltage240VAC
  • Phase1
  • Total Watts4500
  • Overall Height57"
  • Jacket Dia.19"
  • Recovery @ 90 F Rise21 gph
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More