Skip Content

Power Vent Water Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Power Vent Water Heater

VANGUARD

Technical Specs

  • ItemResidential Gas Water Heater 
  • Fuel TypeNatural Gas 
  • Draft Hood Size2 or 3" 
  • Low Nox BurnerYes 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Price:$1000-$1500 
Tank Capacity
Please Select
BtuH
Please Select
Jacket Dia.
Please Select
Height to Top of Vent Connection
Please Select
Recovery @ 90 F Rise
Please Select
Item #Tank CapacityBtuHJacket Dia.Height to Top of Vent ConnectionRecovery @ 90 F RiseAvailabilityPrice Qty
6FGV340 gal.40,00019-3/4"67-3/8"40.4 gph

Typically in Stock

$1,215.00 / each

6FGV450 gal.42,00021-3/4"66-3/8"42.4 gph

Typically in Stock

$1,282.00 / each

Adding More Products