Skip Content

 
Point of Use Residential Electric Water Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Point of Use Residential Electric Water Heater

VANGUARD


Technical Specs

  • ItemPoint-of-Use Electric Water Heater 
  • Residential / CommercialResidential 
  • Voltage120VAC 
  • Phase
  • Total Watts2000 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandVANGUARD 
Tank Capacity
Please Select
Overall Height
Please Select
Jacket Dia.
Please Select
Recovery @ 90 F Rise
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Tank Capacity
Overall Height
Jacket Dia.
Recovery @ 90 F Rise
Availability
Price
Qty
1PZ78
10 gal.
23"
15-3/4"

$384.25 / each

Residential Water Heater,10 gal.,120VAC
Catalog Page #  3801 

Price: $384.25 / each

Technical Specs

  • ItemPoint-of-Use Electric Water Heater
  • Residential / CommercialResidential
  • Tank Capacity10 gal.
  • Voltage120VAC
  • Phase1
  • Total Watts2000
  • Overall Height23"
  • Jacket Dia.15-3/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
1PZ79
15 gal.
24-1/4"
17-3/4"

$425.75 / each

Residential Water Heater,15 gal.,120VAC
Catalog Page #  3801 

Price: $425.75 / each

Technical Specs

  • ItemPoint-of-Use Electric Water Heater
  • Residential / CommercialResidential
  • Tank Capacity15 gal.
  • Voltage120VAC
  • Phase1
  • Total Watts2000
  • Overall Height24-1/4"
  • Jacket Dia.17-3/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
1PZ80
19.9 gal.
25-1/4"
19-3/4"

$460.75 / each

Residential Water Heater,20 gal.,120VAC
Catalog Page #  3801 

Price: $460.75 / each

Technical Specs

  • ItemPoint-of-Use Electric Water Heater
  • Residential / CommercialResidential
  • Tank Capacity19.9 gal.
  • Voltage120VAC
  • Phase1
  • Total Watts2000
  • Overall Height25-1/4"
  • Jacket Dia.19-3/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
3WA79
30 gal.
30"
21-3/4"
9 gph

$511.50 / each

Residential Water Heater,30 gal.,120VAC
Catalog Page #  3801 

Price: $511.50 / each

Technical Specs

  • ItemPoint-of-Use Electric Water Heater
  • Residential / CommercialResidential
  • Tank Capacity30 gal.
  • Voltage120VAC
  • Phase1
  • Total Watts2000
  • Overall Height30"
  • Jacket Dia.21-3/4"
  • Recovery @ 90 F Rise9 gph
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
1PZ81
6 gal.
15-1/4"
15-3/4"

$366.50 / each

Residential Water Heater,6 gal.,120VAC
Catalog Page #  3801 

Price: $366.50 / each

Technical Specs

  • ItemPoint-of-Use Electric Water Heater
  • Residential / CommercialResidential
  • Tank Capacity6 gal.
  • Voltage120VAC
  • Phase1
  • Total Watts2000
  • Overall Height15-1/4"
  • Jacket Dia.15-3/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant