Skip Content

Residential Water Heater,10 gal.,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electric Residential Water Heater

VANGUARD

Technical Specs

  • Residential / CommercialResidential 
  • Phase
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandVANGUARD 
Item
Please Select
Tank Capacity
Please Select
Voltage
Please Select
Total Watts
Please Select
Overall Height
Please Select
Jacket Dia.
Please Select
Overall Length
Please Select
Overall Width
Please Select
Recovery @ 90 F Rise
Please Select
Item #ItemTank CapacityVoltageTotal WattsOverall HeightJacket Dia.AvailabilityPrice Qty
3WA78Electric Water Heater119 gal.240VAC450062-1/2"28-1/4"

Typically in Stock

$1,276.00 / each

3WA77Electric Water Heater120 gal.240VAC450062-1/2"28-1/4"

Typically in Stock

$1,449.00 / each

3WA67Electric Water Heater30 gal.240VAC450030"22-1/4"

Typically in Stock

$370.00 / each

3WA66Electric Water Heater30 gal.240VAC450045-3/4"17-3/4"

Typically in Stock

$434.50 / each

3WA69Electric Water Heater38 gal.240VAC450031-1/2"23"

Typically in Stock

$463.50 / each

3WA68Electric Water Heater40 gal.240VAC450046-1/2"19-3/4"

Typically in Stock

$459.25 / each

3WA70Electric Water Heater40 gal.240VAC450046-3/4"22-1/4"

Typically in Stock

$698.50 / each

3WA71Electric Water Heater50 gal.240VAC450057"19"

Typically in Stock

$487.50 / each

3WA73Electric Water Heater50 gal.240VAC450057"22-1/4"

Typically in Stock

$741.50 / each

3WA74Electric Water Heater65 gal.240VAC450058-1/2"21"

Typically in Stock

$685.50 / each

3WA75Electric Water Heater80 gal.240VAC450059"23"

Typically in Stock

$762.00 / each

3WA76Electric Water Heater80 gal.240VAC450059"24-1/2"

Typically in Stock

$1,044.00 / each

1PZ78Point-of-Use Electric Water Heater10 gal.120VAC200023"15-3/4"

Typically in Stock

$380.25 / each

1PZ79Point-of-Use Electric Water Heater15 gal.120VAC200024-1/4"17-3/4"

Typically in Stock

$421.50 / each

1PZ80Point-of-Use Electric Water Heater19.9 gal.120VAC200025-1/4"19-3/4"

Typically in Stock

$456.00 / each

3WA79Point-of-Use Electric Water Heater30 gal.120VAC200030"21-3/4"

Typically in Stock

$506.00 / each

1PZ81Point-of-Use Electric Water Heater6 gal.120VAC200015-1/4"15-3/4"

Typically in Stock

$362.75 / each

1PZ87Tabletop Electric Water Heater40 gal.240VAC450036"

Typically in Stock

$869.00 / each

Adding More Products