Skip Content

Hydraulic Fluid, ISO 46, 5 Gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Hydraulic Fluid, ISO 46, 5 Gal.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 12W322
  • Mfr. Model # 791882
  • UNSPSC # 15121504
  • Catalog Page # 1170
  • Shipping Weight 39.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-quality fluids help keep hydraulic systems running smoothly and efficiently.

View More

Technical Specs

  • Item Hydraulic Oil
  • Base Mineral Oil
  • Size 5 gal.
  • Container Type Plastic Pail
  • SAE Grade Not Specified
  • ISO Viscosity Grade 46
  • Viscosity Index 109
  • Pour Point -33 Degrees C
  • Flash Point 228 Degrees C
  • Dropping Point Not Specified
  • Specific Gravity 0.870 at 15.6 Degrees C
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 46 cSt
  • Viscosity @ 100C 7 cSt
  • Application Industrial Stationary and Mobile Applications
  • For Use With Industrial Stationary And Mobile Applications
  • Standards ASTM, AIST 126, 127, DIN 51524-2: 2006
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.