Skip Content

 
Grease close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Grease

VALVOLINE


Technical Specs

  • NLGI Grade
  • Flash PointNot Specified 
Sub-Category
Please Select
Item
Please Select
Base
Please Select
Size
Please Select
Container Type
Please Select
Color
Please Select
Temp. Range
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Item
Base
Size
Container Type
Color
Availability
Price
Qty
VV98510
General Purpose Greases
Grease
Lithium Complex
14.1 oz.
Cartridge
Dark Gray/Buttery

$7.70 / each

Grease,Ext Pres High Temp,14.1 oz,Gray
Catalog Page #  1290 

Price: $7.70 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemGrease
  • BaseLithium Complex
  • Size14.1 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorDark Gray/Buttery
  • Temp. Range-60 Degrees to 425 Degrees F
  • Flash PointNot Specified
VV61510
General Purpose Greases
Grease
Lithium Complex
14.1 oz.
Cartridge
Red

$4.16 / each

Grease,Ext Pres High Temp,14.1 oz,Red
Catalog Page #  1290 

Price: $4.16 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemGrease
  • BaseLithium Complex
  • Size14.1 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorRed
  • Temp. Range-40 Degrees to 400 Degrees F
  • Flash PointNot Specified
VV63310
General Purpose Greases
Grease
Lithium
14.1 oz.
Cartridge
Gray/Black

$4.42 / each

Grease,Ext Pres High Temp,14.1 oz,Black
Catalog Page #  1290 

Price: $4.42 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemGrease
  • BaseLithium
  • Size14.1 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorGray/Black
  • Temp. Range-10 Degrees to 275 Degrees F
  • Flash PointNot Specified
VV632
General Purpose Greases
Multipurpose Grease
Lithium Complex
1 lb.
Tub
Gray/Black

$5.05 / each

Grease,Ext Pres and High Temp,1lb,Black
Catalog Page #  NA

Price: $5.05 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemMultipurpose Grease
  • BaseLithium Complex
  • Size1 lb.
  • Container TypeTub
  • NLGI Grade2
  • ColorGray/Black
  • Temp. Range-10 Degrees to 275 Degrees F
  • Flash PointNot Specified
VV614
General Purpose Greases
Multipurpose Grease
Lithium Complex
1 lb.
Tub
Red

$4.93 / each

Grease, Ext Pressure and High Temp,1lb
Catalog Page #  NA

Price: $4.93 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemMultipurpose Grease
  • BaseLithium Complex
  • Size1 lb.
  • Container TypeTub
  • NLGI Grade2
  • ColorRed
  • Temp. Range-40 Degrees to 375 Degrees F
  • Flash PointNot Specified
VV6017510
General Purpose Greases
Partial-Synthetic Grease
Partial Synthetic Lithium Complex
14.1 oz.
Cartridge
Deep Red

$5.00 / each

Grease,Tacky,14.1 oz,Deep Red
Catalog Page #  1290 

Price: $5.00 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemPartial-Synthetic Grease
  • BasePartial Synthetic Lithium Complex
  • Size14.1 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorDeep Red
  • Flash PointNot Specified
VV986
General Purpose Greases
Synthetic Grease
Lithium Complex
1 lb.
Tub
Dark Gray/Buttery

$8.82 / each

Grease,Ext Pres and High Temp,1lb,Gray
Catalog Page #  NA

Price: $8.82 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemSynthetic Grease
  • BaseLithium Complex
  • Size1 lb.
  • Container TypeTub
  • NLGI Grade2
  • ColorDark Gray/Buttery
  • Temp. Range-60 Degrees to 425 Degrees F
  • Flash PointNot Specified
VV60910
High Pressure Greases
Extreme Pressure Grease
Lithium 12
14.1 oz.
Cartridge
Dark Amber

$4.20 / each

Grease,Ext Pressure,14.1 oz,Dark Amber
Catalog Page #  1290 

Price: $4.20 / each

Technical Specs

  • Sub-CategoryHigh Pressure Greases
  • ItemExtreme Pressure Grease
  • BaseLithium 12
  • Size14.1 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorDark Amber
  • Temp. Range-5 Degrees to 275 Degrees F
  • Flash PointNot Specified
VV608
High Pressure Greases
Extreme Pressure Grease
Lithium Complex
1 lb.
Tub
Dark Amber

$4.72 / each

Grease Extreme Pressure,1lb,Dark Amber
Catalog Page #  NA

Price: $4.72 / each

Technical Specs

  • Sub-CategoryHigh Pressure Greases
  • ItemExtreme Pressure Grease
  • BaseLithium Complex
  • Size1 lb.
  • Container TypeTub
  • NLGI Grade2
  • ColorDark Amber
  • Temp. Range-5 Degrees to 275 Degrees F
  • Flash PointNot Specified
VV27910
High Pressure Greases
Extreme Pressure Grease
Lithium Complex
14.1 oz.
Cartridge
Blue

$5.74 / each

Grease,Extreme Pressure,14.1 oz.,Blue
Catalog Page #  1290 

Price: $5.74 / each

Technical Specs

  • Sub-CategoryHigh Pressure Greases
  • ItemExtreme Pressure Grease
  • BaseLithium Complex
  • Size14.1 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorBlue
  • Temp. Range-10 Degrees to 385 Degrees F
  • Flash PointNot Specified
VV7012410
High Pressure Greases
Extreme Pressure Tacky Grease
Lithium Soap
14.1 oz.
Cartridge
Red

$4.24 / each

Grease,Tacky,EP,14.1 oz,Red
Catalog Page #  1290 

Price: $4.24 / each

Technical Specs

  • Sub-CategoryHigh Pressure Greases
  • ItemExtreme Pressure Tacky Grease
  • BaseLithium Soap
  • Size14.1 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorRed
  • Flash PointNot Specified