Skip Content

Gear Oil,High Performance,5 Gal,80W-90 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gear Oil, High Performance, 5 Gal, 80W-90

Price $149.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4NPK7
  • Mfr. Model # VV838
  • UNSPSC # 15121503
  • Catalog Page # 1290
  • Shipping Weight 39.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gear Oil
  • Base Sulfur-Phosphorus
  • Size 5 gal.
  • Container Type Pail
  • SAE Grade 80W-90
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 102
  • Pour Point -30 Degrees C
  • Flash Point 410 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.895 at 60 Degrees F
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 145.9 cSt
  • Viscosity @ 100C 14.4 cSt
  • Application For Autos/Light Duty Trucks
  • Standards FORD MACK SAE API
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.