Skip Content

 
PVC Gate Valve, FIPT x MIPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Gate Valve, FIPT x MIPT

Technical Specs

  • Item Gate Valve 
  • Class Class 125 
  • Connection Type FIPT x MIPT 
  • Body Material PVC 
  • Max. Fluid Temp. 167 Degrees F 
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select
Max. Water Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VALTERRA 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Max. Water Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
6108GR
1-1/2"
5-1/8"
3-3/8"
45 psi

$24.10 / each

Enter location to check availability
Catalog Page #  3610 

Price $24.10 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 1-1/2"
  • Connection Type FIPT x MIPT
  • Body Material PVC
  • Top of Handle to Inlet Center 5-1/8"
  • Inlet to Outlet Length 3-3/8"
  • Max. Water Pressure 45 psi
  • Max. Fluid Temp. 167 Degrees F
4208GR
2"
5-1/2"
3-1/2"
40 psi

$63.90 / each

Enter location to check availability
Catalog Page #  3610 

Price $63.90 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 2"
  • Connection Type FIPT x MIPT
  • Body Material PVC
  • Top of Handle to Inlet Center 5-1/2"
  • Inlet to Outlet Length 3-1/2"
  • Max. Water Pressure 40 psi
  • Max. Fluid Temp. 167 Degrees F
4308GR
3"
7-5/32"
4-1/2"
30 psi

$70.65 / each

Enter location to check availability
Catalog Page #  3610 

Price $70.65 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 3"
  • Connection Type FIPT x MIPT
  • Body Material PVC
  • Top of Handle to Inlet Center 7-5/32"
  • Inlet to Outlet Length 4-1/2"
  • Max. Water Pressure 30 psi
  • Max. Fluid Temp. 167 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More