Skip Content

Gate Valve,Class 125,4 In.,Slip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gate Valve, Class 125,4 In., Slip

Price $160.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HGE5
  • Mfr. Model # 6401GR
  • UNSPSC # 40141613
  • Catalog Page # 4041
  • Shipping Weight 4.1 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGate Valve
  • ClassClass 125
  • Pipe Size4"
  • Connection TypeSlip
  • Body MaterialPVC
  • Top of Handle to Inlet Center9-15/16"
  • Inlet to Outlet Length5-3/16"
  • Max. Water Pressure20 psi
  • Max. Fluid Temp.167 Degrees F
  • Valve Stem TypeRising
  • Stem Material304 Stainless Steel
  • Bonnet StyleBonded
  • Wedge Material304 Stainless Steel
  • Handle MaterialAluminum
  • Handle TypeHand Wheel
  • StandardsMSS SP-70
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (3 Questions : 3 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Item #4HGE5 catalog page 4041
    4 months, 1 week ago
    by
    Read all my Q&A
     
    Please wait while more information about JJ1901 is loaded.
    Additional information about JJ1901 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    We would special order them from VALTERRA PRODUCTS, INC. The 4 inch Valve Body Kit, Seals, Hardware, and Bagged Mfg. SKU: 6400PB
    4 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    9 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Pacqui is loaded.
    Additional information about Pacqui could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    The gate valve in gray would be a special order Valterra model number 6401G. Please contact Grainger to start the process with your account information.
    8 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    I require a locking valve for a drain. Due to regulations, it must lock.
    1 year, 11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about 976r45964r4 is loaded.
    Additional information about 976r45964r4 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    We would need more specifications of what type of 4 inch locking valve you are looking for. Grainger item number 3CFY4 is an example of a 4 inch locking valve that we offer, please feel free to contact us for more information.
    1 year, 11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-08-03T19:48:42.245-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4HGE5, prod, sort_default
    1 of 1
    • 2015-08-03T19:48:42.247-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4HGE5, prod, sort_default
    1 of 1