Skip Content

Plug Valve,1/2 In,Lever Operated,CI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Plug Valve, 1/2 In, Lever Operated, CI

Price $203.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WMC5
  • Mfr. Model # 5800.5RTL
  • UNSPSC # 40141624
  • Catalog Page # N/A
  • Shipping Weight 4.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plug Valves

• Max. pressure: 175 psi at 150°F
Shaft and seal system has packing overload protection (POP) to help prevent overtightening the packing material and to extend the packing life. Valves are lever operated and have vee-type packing that is field adjustable and replaceable. Can be used with potable/raw water, raw/screened sewage, and nonabrasive slurries. Suitable for use in vertical up/down flow systems, irrigation, or buried service.
Meet ASTM A126 Class B standard..

View More

Technical Specs

  • Item Plug Valve
  • Valve Design 2-Way
  • Body Material Cast Iron
  • Connection Type FNPT
  • Pipe Size 1/2"
  • Max. Pressure 175 psi
  • Temp. Range -30 Degrees F to 150 Degrees F
  • Coefficient of Volume 37
  • Handle Type Lever Operated
  • Seal Material Buna-N
  • Overall Height 5-1/6"
  • Overall Length 4-1/8"
  • Standards ASTM A126
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.