Skip Content

3, Swing Flex Back Flow ActuatorCheck Valve Cast Iron ASTM A 126, Flanged Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3, Swing Flex Back Flow ActuatorCheck Valve Cast Iron ASTM A 126, Flanged Connection Type

Price $925.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LYK4
  • Mfr. Model # 503ABF
  • UNSPSC # 40141634
  • Catalog Page # N/A
  • Shipping Weight 42.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSwing Flex Back Flow ActuatorCheck Valve
  • Material of ConstructionCast Iron ASTM A 126
  • Size3
  • Connection TypeFlanged
  • Length9-1/2
  • Width7.5
  • Max. Water Pressure250 psi
  • Cracking Pressure0.25 psi
  • Max. Temp.-70 Degrees to 215 Degrees F
  • Mounting PositionHorizontal
  • Seat MaterialBuna N
  • Flow300 gpm
  • StandardsANSI Class 125
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Swing Flex

• Max. pressure: 250 psi at 150°F Cracking pressure: 0.25 psi
Feature only 1 moving part to reduce maintenance. Disc has O-ring seal design for positive sealing. Short disc stroke helps reduce potential water hammer. Unrestricted full flow area and smooth streamlined contouring body allow for passage of large solids and minimizes the potential for clogging. Buna N seats. Horizontal mount.
Water Service Check Valves
Cast-iron construction with flanged connection.
Meet ASTM A126 Class B.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.