Skip Content

6", Silent Check Valve Cast Iron ASTM A 126, Flanged Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

6", Silent Check Valve Cast Iron ASTM A 126, Flanged Connection Type

Price $1,604.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LYJ0
  • Mfr. Model # 1806.1
  • UNSPSC # 40141622
  • Catalog Page # 4069
  • Shipping Weight 72.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSilent Check Valve
  • Material of ConstructionCast Iron ASTM A 126
  • Size6"
  • Connection TypeFlanged
  • Length9-3/4"
  • Width11"
  • Max. Water Pressure200 psi
  • Cracking Pressure0.5 psi
  • Max. Temp.150 Degrees F
  • Mounting PositionVertical or Horizontal
  • Seat MaterialLead Free Bronze
  • Spring Material316 Stainless Steel
  • Flow900 Max. gpm
  • StandardsFM Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Silent

• Max. pressure: 200 psi Cracking pressure: 0.5 psi Max. temp.: 150°F
Fast closing to help prevent check valve slam and to allow for silent operation. Expanded body allows for full flow area. Double-guided disc reduces vibration and wear. Lead-free bronze seats and 316 stainless steel spring. Horizontal or vertical mount. For use with potable water and in vertical flow high head and buried service applications.
FM approved.
Water Service Check Valves
Cast-iron construction with flanged connection.
Meet ASTM A126 Class B.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.