Skip Content

Air Release/Air Vacuum Valve, 2" Inlet Size, 2" Outlet Size, Waste Water Application close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Release/Air Vacuum Valve, 2" Inlet Size, 2" Outlet Size, Waste Water Application

Price $2,206.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WLY7
  • Mfr. Model # 802A
  • UNSPSC # 40141606
  • Catalog Page # 4069
  • Shipping Weight 78.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Release/Air Vacuum Valve
  • Inlet Size2"
  • Outlet Size2"
  • ApplicationWaste Water
  • Min. Pressure5 psi
  • Max. Pressure150 psi
  • Max. Vent Capacity29 scfm at 150 psi
  • Connection TypeFNPT
  • Max. Fluid Temp.250 Degrees F
  • Vacuum Pressure29" Hg
  • Body MaterialCast Iron
  • Float Material316 Stainless Steel
  • StandardsASTM A126, Class B
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Air Release and Air Vacuum Valves

• Max. temp.: 250°F Vacuum pressure: 29” Hg FNPT connection
Cast-iron construction. Float and internal components are 316 stainless steel.
Combination Air Release and Air Vacuum Valves
Incorporate both an air release valve and an air vacuum valve into 1 compact unit. Suitable for all high points in a water distribution transmission system.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.