Skip Content

Leather Mechanics Gloves, Leather Palm Material, Black, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Leather Mechanics Gloves, Leather Palm Material, Black, M, PR 1

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 9G784
  • Mfr. Model # VI4862MEWWGL
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # E9184
  • Shipping Weight 0.31 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Padded, abrasion-resistant gloves provide a secure, non-sliding grip, for easier handling of heavy or bulky items.

Mesh Back Lifitng Gloves have a leather palm and half-finger style. Mesh back with hook and loop closure tabs offer a secure fit. Black. Medium fits 8–9" palm circumference.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size M
  • Color Black
  • Palm Material Leather
  • Palm Construction Padded
  • Back Material Cotton Mesh
  • Closure Type Hook-and-Loop
  • Finger Style Fingerless
  • Lining Unlined
  • Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.