Skip Content

 
Swing Flex Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swing Flex Check Valve

Technical Specs

  • Sub-Category Iron 
  • Item Swing Flex Check Valve 
  • Material of Construction Cast Iron ASTM A 126 
  • Connection Type Flanged 
  • Seat Material Buna N 
  • Cracking Pressure 0.25 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Size
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • VAL-MATIC 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
510A
10"
24-1/2"
16"

$3,010.00 / each

Enter location to check availability
Catalog Page #  3635 

Price $3,010.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Swing Flex Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 10"
  • Connection Type Flanged
  • Length 24-1/2"
  • Width 16"
  • Seat Material Buna N
  • Cracking Pressure 0.25 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
512A
12"
27-1/2"
19"

$4,615.00 / each

Enter location to check availability
Catalog Page #  3635 

Price $4,615.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Swing Flex Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 12"
  • Connection Type Flanged
  • Length 27-1/2"
  • Width 19"
  • Seat Material Buna N
  • Cracking Pressure 0.25 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
502A
2"
8"
6"

$543.50 / each

Enter location to check availability
Catalog Page #  3635 

Price $543.50 / each

Technical Specs

  • Sub-Category Iron
  • Item Swing Flex Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 2"
  • Connection Type Flanged
  • Length 8"
  • Width 6"
  • Seat Material Buna N
  • Cracking Pressure 0.25 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
525A
2-1/2"
8-1/2"
7"

$629.50 / each

Enter location to check availability
Catalog Page #  3635 

Price $629.50 / each

Technical Specs

  • Sub-Category Iron
  • Item Swing Flex Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 2-1/2"
  • Connection Type Flanged
  • Length 8-1/2"
  • Width 7"
  • Seat Material Buna N
  • Cracking Pressure 0.25 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
503A
3"
9-1/2"
7-1/2"

$629.50 / each

Enter location to check availability
Catalog Page #  3635 

Price $629.50 / each

Technical Specs

  • Sub-Category Iron
  • Item Swing Flex Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 3"
  • Connection Type Flanged
  • Length 9-1/2"
  • Width 7-1/2"
  • Seat Material Buna N
  • Cracking Pressure 0.25 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
504A
4"
11"
9"

$756.50 / each

Enter location to check availability
Catalog Page #  3635 

Price $756.50 / each

Technical Specs

  • Sub-Category Iron
  • Item Swing Flex Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 4"
  • Connection Type Flanged
  • Length 11"
  • Width 9"
  • Seat Material Buna N
  • Cracking Pressure 0.25 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
506A
6"
15"
11"

$1,174.00 / each

Enter location to check availability
Catalog Page #  3635 

Price $1,174.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Swing Flex Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 6"
  • Connection Type Flanged
  • Length 15"
  • Width 11"
  • Seat Material Buna N
  • Cracking Pressure 0.25 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
508A
8"
19-1/2"
13-1/2"

$1,777.00 / each

Enter location to check availability
Catalog Page #  3635 

Price $1,777.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Swing Flex Check Valve
  • Material of Construction Cast Iron ASTM A 126
  • Size 8"
  • Connection Type Flanged
  • Length 19-1/2"
  • Width 13-1/2"
  • Seat Material Buna N
  • Cracking Pressure 0.25 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More