Skip Content

Air Release Valve, 3/4" Inlet Size, 1/2" Outlet Size, Clean Water Application close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Release Valve, 3/4" Inlet Size, 1/2" Outlet Size, Clean Water Application

Price $146.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LYL1
  • Mfr. Model # 15A.2
  • UNSPSC # 40141606
  • Catalog Page # 3635
  • Shipping Weight 5.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Release and Air Vacuum Valves

• Max. temp.: 250°F Vacuum pressure: 29” Hg FNPT connection
Cast-iron construction. Float and internal components are 316 stainless steel.
Air Release Valves
Resilient seal for positive shutoff. Nonclogging design helps eliminate backwash. Releases pockets of accumulated air in a pressurized water system. Suitable for use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.

View More

Technical Specs

  • Item Air Release Valve
  • Inlet Size 3/4"
  • Outlet Size 1/2"
  • Application Clean Water
  • Min. Pressure 5 psi
  • Max. Pressure 175 psi
  • Max. Vent Capacity 6 scfm at 150 psi
  • Connection Type FNPT
  • Max. Fluid Temp. 250 Degrees F
  • Vacuum Pressure 29" Hg
  • Body Material Cast Iron
  • Float Material 316 Stainless Steel
  • Standards FM, NSF61, UL Listed, ASTM A126, Class B
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.