Skip Content

 
Slotted Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Slotted Screwdriver

VACO


Technical Specs

  • ItemScrewdriver 
  • Handle MaterialAcetate 
  • Tip Style GroupSlotted 
  • Tip StyleKeystone Slotted 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Tip Size
Please Select
Shank Length
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tip Size
Shank Length
Availability
Price
Qty
K34
1/4"
4"

$11.00 / each

Screwdriver,Slotted,1/4x4 In,Red Plastic
Catalog Page #  NA

Price: $11.00 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
K36
1/4"
6"

$12.00 / each

Screwdriver,Slotted,1/4x6 In,Red Plastic
Catalog Page #  NA

Price: $12.00 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
K38
1/4"
8"

$13.00 / each

Screwdriver,Slotted,1/4x8 In,Red Plastic
Catalog Page #  NA

Price: $13.00 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
K46
5/16"
6"

$15.00 / each

Slotted Screwdriver,Slotted,Tip Size 5
Catalog Page #  NA

Price: $15.00 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)