Skip Content

 
Screw-Holding Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-Holding Screwdriver

VACO


Technical Specs

  • ItemScrew Holding Screwdriver 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Handle Material
Please Select
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Handle Material
Tip Style Group
Tip Style
Tip Size
Shank Length
Availability
Price
Qty
K28
Acetate
Slotted
Keystone Slotted
3/16"
8"

$14.32 / each

Scrwdrvr,Slotd Screw-Holding,1/8x8 Shk
Catalog Page #  NA

Price: $14.32 / each

Technical Specs

  • ItemScrew Holding Screwdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
K44
Acetate
Slotted
Keystone Slotted
5/16"
4"

$13.00 / each

Screw-Holding Screwdriver,8 1/4 L
Catalog Page #  NA

Price: $13.00 / each

Technical Specs

  • ItemScrew Holding Screwdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
K48
Acetate
Slotted
Keystone Slotted
5/16"
8"

$18.47 / each

Scrwdrvr,Slotd Screw-Holding,1/4x8
Catalog Page #  NA

Price: $18.47 / each

Technical Specs

  • ItemScrew Holding Screwdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
K16
Steel
Phillips/Crosspoint
Phillips
#1, #3
7"

$14.32 / each

Scrwdrvr,Phlp-Tip Intrnl Screw-Hldng,7
Catalog Page #  NA

Price: $14.32 / each

Technical Specs

  • ItemScrew Holding Screwdriver
  • Handle MaterialSteel
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1, #3
  • Shank Length7"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)