Skip Content

 
V-Groove Rigid Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-Groove Rigid Caster

TM

Technical Specs

  • Item V-Groove Rigid Caster 
Caster Load Rating Range
Please Select
Load Rating
Please Select
Wheel Dia.
Please Select
Wheel Width
Please Select
Overall Height
Please Select
Plate Caster Bolt Hole Pattern
Please Select
Wheel Material
Please Select
Plate Size
Please Select
Inside Bolt Hole Spacing
Please Select
Outside Bolt Hole Spacing
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
17 Products
Compare /
Item #
Mfr.
Model #
Caster Load Rating Range
Load Rating
Wheel Dia.
Wheel Width
Overall Height
Plate Caster Bolt Hole Pattern
Wheel Material
Plate Size
Inside Bolt Hole Spacing
Outside Bolt Hole Spacing
Price
Qty
Please use Qty box to add item(s) to cart.
1NWE1
1000 to 2999 lb.
1000 lb.
6"
2"
7-1/2"
A
Cast Iron
4-1/2" x 6-1/4"
2-7/16" x 4-15/16"
3-3/8" x 5-1/4"

$46.95 / each

Enter location to check availability
Catalog Page #  1504 

Price $46.95 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1000 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Plate Caster Bolt Hole Pattern A
  • Wheel Material Cast Iron
  • Plate Size 4-1/2" x 6-1/4"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
1NWC7
1000 to 2999 lb.
1000 lb.
6"
2"
7-1/2"
B
Cast Iron
4" x 4-1/2"
2-5/8" x 3"
3" x 3-5/8"

$39.45 / each

Enter location to check availability
Catalog Page #  1504 

Price $39.45 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1000 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Plate Caster Bolt Hole Pattern B
  • Wheel Material Cast Iron
  • Plate Size 4" x 4-1/2"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
1NWB5
1000 to 2999 lb.
1200 lb.
6"
2"
7-1/2"
D
Cast Iron
5" x 5-1/2"
4-1/8" x 4-1/2"
4-1/8" x 4-1/2"

$68.80 / each

Enter location to check availability
Catalog Page #  1504 

Price $68.80 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1200 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Plate Caster Bolt Hole Pattern D
  • Wheel Material Cast Iron
  • Plate Size 5" x 5-1/2"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
1NWB7
1000 to 2999 lb.
1500 lb.
6"
2-1/2"
7-1/2"
A
Cast Iron
4-1/2" x 6-1/4"
2-7/16" x 4-15/16"
3-3/8" x 5-1/4"

$99.00 / each

Enter location to check availability
Catalog Page #  1504 

Price $99.00 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1500 lb.
  • Wheel Dia. 6"
  • Wheel Width 2-1/2"
  • Overall Height 7-1/2"
  • Plate Caster Bolt Hole Pattern A
  • Wheel Material Cast Iron
  • Plate Size 4-1/2" x 6-1/4"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
1NWE3
1000 to 2999 lb.
2000 lb.
6"
2-1/2"
7-1/2"
A
Cast Iron
4-1/2" x 6-1/4"
2-7/16" x 4-15/16"
3-3/8" x 5-1/4"

$107.20 / each

Enter location to check availability
Catalog Page #  1504 

Price $107.20 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2000 lb.
  • Wheel Dia. 6"
  • Wheel Width 2-1/2"
  • Overall Height 7-1/2"
  • Plate Caster Bolt Hole Pattern A
  • Wheel Material Cast Iron
  • Plate Size 4-1/2" x 6-1/4"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
1NWE5
1000 to 2999 lb.
2000 lb.
8''
2-1/2"
10-5/16"
A
Cast Iron
4-1/2" x 6-1/4"
2-7/16" x 4-15/16"
3-3/8" x 5-1/4"

$120.70 / each

Enter location to check availability
Catalog Page #  1504 

Price $120.70 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2000 lb.
  • Wheel Dia. 8''
  • Wheel Width 2-1/2"
  • Overall Height 10-5/16"
  • Plate Caster Bolt Hole Pattern A
  • Wheel Material Cast Iron
  • Plate Size 4-1/2" x 6-1/4"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
1NWE7
1000 to 2999 lb.
2500 lb.
6"
2-1/2"
8"
A
Cast Iron
5-1/4" x 7-1/4"
3-3/8" x 5-1/4"
4-1/8" x 6-1/8"

$122.50 / each

Enter location to check availability
Catalog Page #  1504 

Price $122.50 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2500 lb.
  • Wheel Dia. 6"
  • Wheel Width 2-1/2"
  • Overall Height 8"
  • Plate Caster Bolt Hole Pattern A
  • Wheel Material Cast Iron
  • Plate Size 5-1/4" x 7-1/4"
  • Inside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
1NWE9
1000 to 2999 lb.
2800 lb.
8''
2-1/2"
10-5/16"
A
Cast Iron
5-1/4" x 7-1/4"
3-3/8" x 5-1/4"
4-1/8" x 6-1/8"

$157.50 / each

Enter location to check availability
Catalog Page #  1504 

Price $157.50 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2800 lb.
  • Wheel Dia. 8''
  • Wheel Width 2-1/2"
  • Overall Height 10-5/16"
  • Plate Caster Bolt Hole Pattern A
  • Wheel Material Cast Iron
  • Plate Size 5-1/4" x 7-1/4"
  • Inside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
1NWC9
300 to 999 lb.
350 lb.
4"
2"
5-5/8"
A
Polyurethane
4" x 4-1/2"
2-5/8" x 3"
3" x 3-5/8"

$53.65 / each

Enter location to check availability
Catalog Page #  1504 

Price $53.65 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 350 lb.
  • Wheel Dia. 4"
  • Wheel Width 2"
  • Overall Height 5-5/8"
  • Plate Caster Bolt Hole Pattern A
  • Wheel Material Polyurethane
  • Plate Size 4" x 4-1/2"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
1NWD2
300 to 999 lb.
400 lb.
5''
2"
6-1/2"
A
Polyurethane
4" x 4-1/2"
2-5/8" x 3"
3" x 3-5/8"

$55.25 / each

Enter location to check availability
Catalog Page #  1504 

Price $55.25 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 400 lb.
  • Wheel Dia. 5''
  • Wheel Width 2"
  • Overall Height 6-1/2"
  • Plate Caster Bolt Hole Pattern A
  • Wheel Material Polyurethane
  • Plate Size 4" x 4-1/2"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
1NWD4
300 to 999 lb.
450 lb.
6"
2"
7-1/2"
A
Polyurethane
4" x 4-1/2"
2-5/8" x 3"
3" x 3-5/8"

$68.65 / each

Enter location to check availability
Catalog Page #  1504 

Price $68.65 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 450 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Plate Caster Bolt Hole Pattern A
  • Wheel Material Polyurethane
  • Plate Size 4" x 4-1/2"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
1NWB3
300 to 999 lb.
800 lb.
4"
1-1/2"
5-5/8"
B
Cast Iron
4" x 4-1/2"
2-5/8" x 3"
3" x 3-5/8"

$35.05 / each

Enter location to check availability
Catalog Page #  1504 

Price $35.05 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 800 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-1/2"
  • Overall Height 5-5/8"
  • Plate Caster Bolt Hole Pattern B
  • Wheel Material Cast Iron
  • Plate Size 4" x 4-1/2"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
1NWD6
300 to 999 lb.
800 lb.
4"
2"
5-5/8"
A
Cast Iron
4-1/2" x 6-1/4"
2-7/16" x 4-15/16"
3-3/8" x 5-1/4"

$37.55 / each

Enter location to check availability
Catalog Page #  1504 

Price $37.55 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 800 lb.
  • Wheel Dia. 4"
  • Wheel Width 2"
  • Overall Height 5-5/8"
  • Plate Caster Bolt Hole Pattern A
  • Wheel Material Cast Iron
  • Plate Size 4-1/2" x 6-1/4"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
1NWC3
300 to 999 lb.
800 lb.
4"
2"
5-5/8"
B
Cast Iron
4" x 4-1/2"
2-5/8" x 3"
3" x 3-5/8"

$35.50 / each

Enter location to check availability
Catalog Page #  1504 

Price $35.50 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 800 lb.
  • Wheel Dia. 4"
  • Wheel Width 2"
  • Overall Height 5-5/8"
  • Plate Caster Bolt Hole Pattern B
  • Wheel Material Cast Iron
  • Plate Size 4" x 4-1/2"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
1NWD8
300 to 999 lb.
900 lb.
5''
2"
6-1/2"
A
Cast Iron
4-1/2" x 6-1/4"
2-7/16" x 4-15/16"
3-3/8" x 5-1/4"

$45.85 / each

Enter location to check availability
Catalog Page #  1504 

Price $45.85 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 900 lb.
  • Wheel Dia. 5''
  • Wheel Width 2"
  • Overall Height 6-1/2"
  • Plate Caster Bolt Hole Pattern A
  • Wheel Material Cast Iron
  • Plate Size 4-1/2" x 6-1/4"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
1NWC5
300 to 999 lb.
900 lb.
5''
2"
6-1/2"
B
Cast Iron
4" x 4-1/2"
2-5/8" x 3"
3" x 3-5/8"

$44.95 / each

Enter location to check availability
Catalog Page #  1504 

Price $44.95 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 900 lb.
  • Wheel Dia. 5''
  • Wheel Width 2"
  • Overall Height 6-1/2"
  • Plate Caster Bolt Hole Pattern B
  • Wheel Material Cast Iron
  • Plate Size 4" x 4-1/2"
  • Inside Bolt Hole Spacing 2-5/8" x 3"
  • Outside Bolt Hole Spacing 3" x 3-5/8"
1NWF2
3000 to 5999 lb.
3000 lb.
10"
2-1/2"
12-1/2"
A
Cast Iron
5-1/4" x 7-1/4"
3-3/8" x 5-1/4"
4-1/8" x 6-1/8"

$276.25 / each

Enter location to check availability
Catalog Page #  1504 

Price $276.25 / each

Technical Specs

  • Item V-Groove Rigid Caster
  • Caster Load Rating Range 3000 to 5999 lb.
  • Load Rating 3000 lb.
  • Wheel Dia. 10"
  • Wheel Width 2-1/2"
  • Overall Height 12-1/2"
  • Plate Caster Bolt Hole Pattern A
  • Wheel Material Cast Iron
  • Plate Size 5-1/4" x 7-1/4"
  • Inside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More