Skip Content

 
V-Belt, B close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ItemV-Belt 
  • MaterialBias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section 
  • Belt Type
  • Top Width11/16" 
  • Thickness11/32" 
Industry Number
Please Select
Outside Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
2LHA5
B45KC
48"

$3.35 / each

Enter location to check availability
Agricultural V-Belt,L 48 In
Catalog Page #  NA

Clearance Price $3.35 / each

Price $20.01 / each

Technical Specs

  • ItemV-Belt
  • MaterialBias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
  • Belt TypeB
  • Top Width11/16"
  • Thickness11/32"
  • Industry NumberB45KC
  • Outside Length48"
2LHB1
B50KC
53"

$7.44 / each

Enter location to check availability
Agricultural V-Belt,L 53 In
Catalog Page #  NA

Clearance Price $7.44 / each

Price $21.99 / each

Technical Specs

  • ItemV-Belt
  • MaterialBias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
  • Belt TypeB
  • Top Width11/16"
  • Thickness11/32"
  • Industry NumberB50KC
  • Outside Length53"
2LHF1
B86KC
89"

$20.37 / each

Enter location to check availability
Agricultural V-Belt,L 89 In
Catalog Page #  NA

Clearance Price $20.37 / each

Price $31.25 / each

Technical Specs

  • ItemV-Belt
  • MaterialBias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
  • Belt TypeB
  • Top Width11/16"
  • Thickness11/32"
  • Industry NumberB86KC
  • Outside Length89"
2LHG2
B96KC
99"

$7.04 / each

Enter location to check availability
Agricultural V-Belt,L 99 In
Catalog Page #  NA

Clearance Price $7.04 / each

Price $32.50 / each

Technical Specs

  • ItemV-Belt
  • MaterialBias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
  • Belt TypeB
  • Top Width11/16"
  • Thickness11/32"
  • Industry NumberB96KC
  • Outside Length99"
2LHG4
B98KC
101"

$33.15 / each

Enter location to check availability
Agricultural V-Belt,L 101 In
Catalog Page #  NA

Price $33.15 / each

Technical Specs

  • ItemV-Belt
  • MaterialBias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
  • Belt TypeB
  • Top Width11/16"
  • Thickness11/32"
  • Industry NumberB98KC
  • Outside Length101"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More