Skip Content

Utility Cart,500 lb. Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Cart, 500 lb. Load Cap.

Price $240.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UTJ3
  • Mfr. Model # 5UTJ3
  • UNSPSC # 24101501
  • Catalog Page # 1589
  • Shipping Weight 50.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Cart
  • Load Capacity500 lb.
  • Shelf L x W37" x 25-5/8"
  • Shelf ColorGreen
  • Leg ColorGreen
  • Overall Length40-5/8"
  • Overall Width25-5/8"
  • Overall Height32-3/4"
  • Number of Shelves2
  • Caster Size5"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialNon-Marking Rubber
  • Capacity per Shelf250 lb.
  • Distance Between Shelves19"
  • Shelf Length37"
  • Shelf Width25-5/8"
  • Lip Height2-3/4"
  • HandleErgonomic
  • StandardsN/A
  • IncludesN/A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Here's a utility cart made from heavy-duty structural polypropylene foam that's extremely versatile. Each shelf has a 4" lip to keep items from rolling or falling off. Rounded edges. Resists rust and corrosion. Molded-in tool storage compartments and cup holder on handle. 500-lb. capacity. Assembly required.

Repair Parts

Displaying repair parts for model:
  • 5UTJ3

Alternate Products

Alternate Search Terms


Rated 2 out of 5 by 2reviewers.
Rated 2 out of 5 by I need a couple carts that can hold up to 24.5 x 23.483 size items. I ordered two of these carts as the description says Shelf Length 37 in., Shelf Width 25-5/8 in.That is not true.The inside dimensions of the "Shelf" is just over 36 in x 24 in. Not much room to spare. I already have carts with this dimension, was looking to get one that was bigger. August 15, 2012
Rated 2 out of 5 by Would rate better if the swivel casters actually swiveled I like the cart, but I had to replace the casters as the swivel casters do not swivel. I have to keep lifting it to reorient the casters after every turn.Also, the bolts weren't long enough, I had to compress the lock washer before I could engage a single thread to get the bolts started.I do like the color, nobody else has a green one so they won't be stealing this one...Also like the small space between the handle for storing small items.I have ordered replacement casters and am sure it will be fine then. April 19, 2012
  • 2015-05-28T20:02:50.962-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5UTJ3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

where would I find wheels for this cart

i need wheels for a cart like this
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about billd is loaded.
Additional information about billd could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This cart comes with a set of wheels. If replacement wheels are needed the swivel caster is item #52Z215 and the rigid caster is item #52Z217.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:02:28.157-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UTJ3, prod, sort_default
1 of 1
  • 2015-05-28T20:02:28.159-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UTJ3, prod, sort_default
1 of 1