Skip Content

Utility Cart,500 lb. Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Cart, 500 lb. Load Cap.

Price $240.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UTJ2
  • Mfr. Model # 5UTJ2
  • UNSPSC # 24101501
  • Catalog Page # 1589
  • Shipping Weight 51.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Cart
  • Load Capacity500 lb.
  • Shelf L x W37" x 25-5/8"
  • Shelf ColorGray
  • Leg ColorGray
  • Overall Length40-5/8"
  • Overall Width25-5/8"
  • Overall Height32-3/4"
  • Number of Shelves2
  • Caster Size5"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialNon-Marking Rubber
  • Capacity per Shelf250 lb.
  • Distance Between Shelves19"
  • Shelf Length37"
  • Shelf Width25-5/8"
  • Lip Height2-3/4"
  • HandleErgonomic
  • StandardsN/A
  • IncludesN/A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Here's a utility cart made from heavy-duty structural polypropylene foam that's extremely versatile. Each shelf has a 4" lip to keep items from rolling or falling off. Rounded edges. Resists rust and corrosion. Molded-in tool storage compartments and cup holder on handle. 500-lb. capacity. Assembly required.

Repair Parts

Displaying repair parts for model:
  • 5UTJ2

Alternate Products

Alternate Search Terms


Rated 4.3 out of 5 by 3reviewers.
Rated 4 out of 5 by great cart, used in minning. Had one in use for 7 years. Bought 2 more February 9, 2015
Rated 4 out of 5 by As a daily user of this style cart. it should hold up for Business use. great product. Will purchase another when the time comes.Thanks Grainger July 20, 2012
  • 2015-08-01T20:10:35.129-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5UTJ2, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
bottom shelves
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about muskie is loaded.
Additional information about muskie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier distance between shelves 19 In., Shelf Length 37 In., Shelf Width 25-5/8 In., Lip Height 2-3/4 In.
Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:43:37.110-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UTJ2, prod, sort_default
1 of 1
  • 2015-08-01T19:43:37.112-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UTJ2, prod, sort_default
1 of 1