Skip Content

Utility Cart,500 lb. Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Cart, 500 lb. Load Cap.

Price $187.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UTH9
  • Mfr. Model # 5UTH9
  • UNSPSC # 24101501
  • Catalog Page # 1589
  • Shipping Weight 36.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Cart
  • Load Capacity500 lb.
  • Shelf L x W30" x 17-1/2"
  • Shelf ColorCharcoal Gray
  • Leg ColorCharcoal Gray
  • Overall Length34-1/2"
  • Overall Width17-1/2"
  • Overall Height32-3/4"
  • Number of Shelves2
  • Caster Size5"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialNon-Marking Rubber
  • Capacity per Shelf250 lb.
  • Distance Between Shelves19"
  • Shelf Length30"
  • Shelf Width17-1/2"
  • Lip Height2-3/4"
  • HandleErgonomic
  • StandardsN/A
  • IncludesN/A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 5UTH9

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Love this new cart. Replaced one that we had for over 10 years. February 13, 2014
Rated 5 out of 5 by Sturdy, basic structural foam service cart without needless gadgetry. Simple assembly. May 1, 2013
Rated 5 out of 5 by Just What was Needed Easy assembly, just what we needed for the job at our site. March 23, 2012
  • 2015-05-05T20:01:33.084-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5UTH9, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need to replace the wheels on this rubbermaid cart wtih 1 1/4 to 2" wide wheels. I need to know what replacement wheel will fit this cart. The cart does not tell you what the bolt hole spacing is so I have no idea what wheels to order. The factory replcement wheels do not tell you their size either other than they are slightly less than 1" wide and 5" tall. We work on grating and the wheel falls into the grate so I need a wider wheel that will fit this cart. Thank you.
8 months ago
by
Read all my Q&A
 
Please wait while more information about relykc is loaded.
Additional information about relykc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is unfortunately no available replacement caster for this cart other than the ones specifically intended for use with it. Please contact Grainger Customer Service (800-472-4643) for assistance in finding a cart that will meet your needs.

Thank you for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about screwdriver is loaded.
Additional information about screwdriver could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are no shelves available as extra for the center of the cart. Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Kendall is loaded.
Additional information about Kendall could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: If water gets spilled on the top shelf if will not leak through.

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AnnBelotti is loaded.
Additional information about AnnBelotti could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part numbers are:

Swivel Caster - Grainger part # 52Z215 (mfg# MH5UTH803G)
Rigid Caster - Grainger part # 52Z217 (mfg# MH5UTH804G)

To order these parts please call 1-888-361-8649
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:57:32.987-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UTH9, prod, sort_default
1 of 1
  • 2015-05-05T19:57:32.989-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UTH9, prod, sort_default
1 of 1