Skip Content

 
Unisex 3-Piece Rainsuit w/Detachable Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Unisex 3-Piece Rainsuit w/Detachable Hood


Technical Specs

  • Sub-Category Rainsuits 
  • Item 3-Piece Rainsuit with Detachable Hood 
  • Gender Unisex 
  • Color Yellow 
  • Material PVC 
Size
Please Select
Fits Chest Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select
Closure Type
Please Select
Thickness
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Fits Waist Size
Inseam
Closure Type
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
3003XXL
2XL
52" to 54"
38" to 40"
31"
Snaps
0.28mm

$44.95 / each

Enter location to check availability
Catalog Page #  NA

Price $44.95 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 2XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 52" to 54"
  • Fits Waist Size 38" to 40"
  • Inseam 31"
  • Closure Type Snaps
  • Thickness 0.28mm
3003XXXL
3XL
56" to 58"
45"
33-1/2"
Snaps
0.28mm

$50.00 / each

Enter location to check availability
Catalog Page #  NA

Price $50.00 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 3XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 56" to 58"
  • Fits Waist Size 45"
  • Inseam 33-1/2"
  • Closure Type Snaps
  • Thickness 0.28mm
3003L
L
44" to 46"
34" to 36"
31"
Snaps
0.28mm

$44.60 / each

Enter location to check availability
Catalog Page #  NA

Price $44.60 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size L
  • Color Yellow
  • Material PVC
  • Fits Chest Size 44" to 46"
  • Fits Waist Size 34" to 36"
  • Inseam 31"
  • Closure Type Snaps
  • Thickness 0.28mm
2003LRG
L
44" to 46"
34 to 36"
31"
Snaps, Hook-and-Loop
0.35 mil

$18.49 / each

Enter location to check availability
Catalog Page #  NA

Price $18.49 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size L
  • Color Yellow
  • Material PVC
  • Fits Chest Size 44" to 46"
  • Fits Waist Size 34 to 36"
  • Inseam 31"
  • Closure Type Snaps, Hook-and-Loop
  • Thickness 0.35 mil
3003M
M
40" to 42"
32" to 34"
30"
Snaps
0.28mm

$44.90 / each

Enter location to check availability
Catalog Page #  NA

Price $44.90 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size M
  • Color Yellow
  • Material PVC
  • Fits Chest Size 40" to 42"
  • Fits Waist Size 32" to 34"
  • Inseam 30"
  • Closure Type Snaps
  • Thickness 0.28mm
3003XL
XL
48" to 50"
36" to 38"
32"
Snaps
0.28mm

$44.60 / each

Enter location to check availability
Catalog Page #  NA

Price $44.60 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 48" to 50"
  • Fits Waist Size 36" to 38"
  • Inseam 32"
  • Closure Type Snaps
  • Thickness 0.28mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More