Skip Content

Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union

GRAINGER APPROVED VENDOR

Technical Specs

  • Fittings Sub-CategoryUnions 
  • ItemUnion 
  • Connection TypeFNPT 
Price:$80-$90 
Body Material
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
Item #Body MaterialPipe SizeMax. PressureAvailabilityPrice Qty
2UA99304 Stainless Steel1"2900 psi@100 Degrees F

$86.05 / each

2TY26316 Stainless Steel1-1/4"300 psi

$81.45 / each

6JK41316 Stainless Steel1-1/2"300 psi

$87.25 / each

Adding More Products