Skip Content

Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union

GRAINGER APPROVED VENDOR

Technical Specs

  • Fittings Sub-CategoryUnions 
  • ItemUnion 
  • Connection TypeFNPT 
Price:$50-$60 
Body Material
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
Item #Body MaterialPipe SizeMax. PressureAvailabilityPrice Qty
4WEU9Brass3/4"400 psi

Typically in Stock

$58.70 / each

1VFK9Red Brass1-1/4"125 psi

Typically in Stock

$51.25 / each

1VFL2Red Brass1-1/2"125 psi

Typically in Stock

$59.90 / each

Adding More Products