Skip Content

 
Unassembled Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Unassembled Utility Cart


Technical Specs

  • Item Unassembled Utility Cart 
  • Shelf Type Lipped Edge 
  • Load Capacity 1200 lb. 
  • Material Stainless Steel 
  • Overall Height 35" 
  • Caster Dia. 5" 
  • Caster Type (2) Rigid, (2) Swivel 
Number of Shelves
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Distance Between Shelves
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
17 Products
Compare /
Product #
Mfr.
Model #
Number of Shelves
Shelf Length
Shelf Width
Distance Between Shelves
Price
Qty
Please use Qty box to add item(s) to cart.
11A454
2
24"
18"
25"

$554.50 / each

Enter location to check availability
Catalog Page #  1446 

Price $554.50 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A468
2
30"
18"
22"

$709.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $709.00 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A456
2
30"
18"
25"

$604.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $604.00 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A469
2
36"
18"
22"

$756.50 / each

Enter location to check availability
Catalog Page #  1446 

Price $756.50 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A458
2
36"
18"
25"

$639.50 / each

Enter location to check availability
Catalog Page #  1446 

Price $639.50 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A470
2
36"
24"
22"

$891.50 / each

Enter location to check availability
Catalog Page #  1446 

Price $891.50 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A460
2
36"
24"
25"

$729.50 / each

Enter location to check availability
Catalog Page #  1446 

Price $729.50 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A462
2
48"
24"
25"

$867.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $867.00 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A464
2
48"
30"
25"

$950.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $950.00 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A466
2
60"
30"
25"

$1,043.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $1,043.00 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A455
3
24"
18"
12"

$683.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $683.00 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 12"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A457
3
30"
18"
12"

$735.50 / each

Enter location to check availability
Catalog Page #  1446 

Price $735.50 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 12"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A459
3
36"
18"
12"

$789.50 / each

Enter location to check availability
Catalog Page #  1446 

Price $789.50 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 12"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A461
3
36"
24"
12"

$916.50 / each

Enter location to check availability
Catalog Page #  1446 

Price $916.50 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 12"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A463
3
48"
24"
12"

$1,028.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $1,028.00 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 12"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A465
3
48"
30"
12"

$1,226.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $1,226.00 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 35"
  • Distance Between Shelves 12"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
11A467
3
60"
30"
12"

$1,323.00 / each

Enter location to check availability
Catalog Page #  1446 

Price $1,323.00 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 35"
  • Distance Between Shelves 12"
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms