Skip Content

 
Unassembled Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Unassembled Utility Cart

TM

Technical Specs

  • Item Unassembled Utility Cart 
  • Material Steel 
  • Number of Shelves
  • Caster Dia. 5" 
  • Caster Width 1-1/4" 
  • Caster Type (2) Rigid, (2) Swivel 
Load Capacity
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Distance Between Shelves
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Shelf Length
Shelf Width
Distance Between Shelves
Price
Qty
Please use Qty box to add item(s) to cart.
SC1800
1000 lb.
30"
18"
24"

$207.25 / each

Enter location to check availability
Catalog Page #  1441 

Price $207.25 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Load Capacity 1000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Distance Between Shelves 24"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SC1801
1000 lb.
36"
24"
24"

$245.00 / each

Enter location to check availability
Catalog Page #  1441 

Price $245.00 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Load Capacity 1000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 24"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SC1802
1000 lb.
48"
18"
24"

$253.25 / each

Enter location to check availability
Catalog Page #  1441 

Price $253.25 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Load Capacity 1000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 18"
  • Distance Between Shelves 24"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SC1803
1000 lb.
48"
24"
24"

$280.25 / each

Enter location to check availability
Catalog Page #  1441 

Price $280.25 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Load Capacity 1000 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Distance Between Shelves 24"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
35U046
400 lb.
30"
16"
20"

$116.85 / each

Enter location to check availability
Catalog Page #  1441 

Price $116.85 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Load Capacity 400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 16"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
35U047
400 lb.
36"
24"
20"

$134.05 / each

Enter location to check availability
Catalog Page #  1441 

Price $134.05 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Load Capacity 400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SC2020
500 lb.
28"
20"
20"

$140.80 / each

Enter location to check availability
Catalog Page #  1441 

Price $140.80 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Load Capacity 500 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 28"
  • Shelf Width 20"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SC2016
500 lb.
30"
16"
20"

$129.95 / each

Enter location to check availability
Catalog Page #  1441 

Price $129.95 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Load Capacity 500 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 16"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SC2024
500 lb.
36"
24"
20"

$161.75 / each

Enter location to check availability
Catalog Page #  1441 

Price $161.75 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Load Capacity 500 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
35U048
600 lb.
30"
16"
20"

$145.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $145.50 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Load Capacity 600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 16"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
35U049
600 lb.
36"
24"
20"

$173.75 / each

Enter location to check availability
Catalog Page #  1441 

Price $173.75 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Load Capacity 600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SC5000
800 lb.
30"
16"
20"

$180.25 / each

Enter location to check availability
Catalog Page #  1441 

Price $180.25 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 16"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
SC6000
800 lb.
36"
24"
20"

$231.75 / each

Enter location to check availability
Catalog Page #  1441 

Price $231.75 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Load Capacity 800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Distance Between Shelves 20"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More