Skip Content

Safety Glasses,Clear,Antifog close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Glasses, Clear, Antifog

Price $12.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WLL6
  • Mfr. Model # S1800X
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # E9323
  • Shipping Weight 0.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Safety Glasses let you enjoy a close, comfortable fit in stylish new designs that resemble popular sports eyewear. Clear Lens. Black Frame. Patented and frameless dual nine-base, curved polycarbonate unilens offers a wide viewing area with no peripheral distortion. Adjustable lens inclination gives you a better fit. Molded-in nosebridge adds comfort. uvextreme® AF coating prevents fogging, static and scratches for clearer vision, plus it protects against ultraviolet rays.spitfire features the all new "spatulite" temples.fury integrates the fit of a goggle into a spectacle. Its lens is cushioned against the face by a soft, replaceable, flame-retardant foam. Provides a close-to-the-face fit that's critical in windy, dirty and dusty work environments. Replaceable 14mm fabric/elastic headband is easily adjusted.

View More

Technical Specs

  • Item Safety Glasses
  • Series Spitfire(R)
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Anti-Fog
  • Frame Design Wraparound
  • Frame Color Black
  • Frame Material Nylon
  • Size Universal
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.