Skip Content

Prot Goggles,Scrtch Rstnt,Clr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Prot Goggles, Scrtch Rstnt, Clr

Price $25.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UCH4
  • Mfr. Model # S0620
  • UNSPSC # 46181804
  • Catalog Page # 2035
  • Catalog Group # H1981
  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful Sealed Safety Glasses for today’s demanding work environments. Ideal for dirty, high-particulate applications such as grinding, chipping, shaving and sanding. Get exceptional peripheral vision and coverage with the eight-base wraparound dual lenses. Seismic Sealed Safety Glasses soft, flexible nasal pads conform to a variety of facial profiles to minimize slippage. High-quality face cushioning and padded temple tips for all-day comfort. Flame-resistant headband is highly adjustable for a customized fit. Choose Clear lenses for most indoor work applications. Each pair includes removable temples, headband and cushioned subframe.

View More

Technical Specs

  • Item Protective Goggles
  • Venting Indirect
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Frame Color Blue
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Includes (1) Black Elastic Strap, (2) Blue Polycarbonate Legs
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

safty factor

Will these substitue for chemical splashes like the Chem Splsh/Impct Rstnt Goggles, Antfg, Clr UVEX BY HONEYWELL Item # 3ZL19 or are there similar strapless goggles that will?
1 year, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger reached out to the manufacturer/supplier of these eyewear. Although they are an indirect vent goggle eyewear, it is not an option for chemical splash. Specifically we were told that this eyewear is acceptable for the following hazards;
Abrasion, Airborne Particulates, Biohazards and Impact. The reason this should not be considered for chemical splash hazard is directly due to the foam cushion-lined sub frame. Chemicals can impact this material and be absorbed and cause chemical burn to the skin.
Thank you for contacting Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:41.406-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UCH4, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:41.408-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UCH4, prod, sort_default
1 of 1