Skip Content

Prescr Eyewear Fr,Orn/Bk/Clr,Univ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Prescr Eyewear Fr, Orn/Bk/Clr, Univ

Price $40.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5CHF3
  • Mfr. Model # 18893
  • UNSPSC # 46181802
  • Catalog Page # 2237
  • Shipping Weight 0.07 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPrescription Eyewear Frame
  • Frame ColorOrange/Black/Clear
  • Frame MaterialNylon/TPE
  • IncludesExtra Nosepads
  • StandardsANSI Z87.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Uvex® Protective Eyewear
Uvex® RX Frame Only
Prescription-adaptable, unisex frame features adjustable nose pad bridge, regular hinge, and skull temples. Includes removable dust dam. Style number SW06E. Lenses sold separately.
• Meets ANSI Z87.1-2010 99.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How do you get the lenses for these?

If we buy these frames, where can we go to get the lens prescription filled? I am assuming that there is a specific lens that needs to be used and not everyone will be able to fill them.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about JArthur is loaded.
Additional information about JArthur could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We do not supply the prescription lenses; these should be available through your local eyewear provider/ eye doctor.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
-1point
1out of 3found this answer helpful.
Was this helpful?helpful1unhelpful2
  • 2015-06-02T20:07:27.588-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5CHF3, prod, sort_default
1 of 1
  • 2015-06-02T20:07:27.590-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5CHF3, prod, sort_default
1 of 1