Skip Content

OTG Safety Glasses close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OTG Safety Glasses

UVEX BY HONEYWELL

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignOTG 
  • Lens MaterialPolycarbonate 
  • SizeUniversal 
  • UV Protection99.9% 
Price:$15-$20 
Lens Color
Please Select
Lens Coating
Please Select
Frame Color
Please Select
Frame Material
Please Select
Item #Lens ColorLens CoatingFrame ColorFrame MaterialAvailabilityPrice Qty
3WLF8AmberChemical, Scratch-ResistantBlackNylon

$16.53 / each

4AG93ClearAntifogBlackPlastic

$15.30 / each

3WLH6ClearAntifogBluePlastic

$19.17 / each

3WLH7ClearAntifogRed/White/BluePlastic

$17.68 / each

3UYH1ClearChemical, Scratch-ResistantBlackNylon

$16.11 / each

3UYH2ClearChemical, Scratch-ResistantRed/White/BlueNylon

$16.85 / each

3WLH9GrayAntifogBlack

Typically in Stock

$17.56 / each

3UYH3GrayChemical, Scratch-ResistantBluePlastic

Typically in Stock

$18.43 / each

3UYH4GrayChemical, Scratch-ResistantRed/White/BluePlastic

Typically in Stock

$19.30 / each

4BC01GrayScratch-ResistantBlackPlastic

$17.82 / each

2AH42SCT-GrayScratch-ResistantBlack

$18.63 / each

3WLF5Silver MirrorChemical, Scratch-ResistantBlackNylon

Typically in Stock

$18.06 / each

Adding More Products