Skip Content

 
Women's Pullover, Polymide, DuPont(TM) Teflon(R) Fabric Protector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Women's Pullover, Polymide, DuPont(TM) Teflon(R) Fabric Protector

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats 
  • Item Ladies Pullover 
  • Color Lime/Black 
  • Material Polymide, DuPont(TM) Teflon(R) fabric protector 
  • ANSI Class Class 2 
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • UTILITY PRO WEAR 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
UHV667-XXL
2XL
47" to 49"

$80.70 / each

Enter location to check availability
Catalog Page #  NA

Price $80.70 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Ladies Pullover
  • Color Lime/Black
  • Material Polymide, DuPont(TM) Teflon(R) fabric protector
  • Size 2XL
  • Fits Chest Size 47" to 49"
  • ANSI Class Class 2
UHV667-L
L
39" to 41"

$80.70 / each

Enter location to check availability
Catalog Page #  NA

Price $80.70 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Ladies Pullover
  • Color Lime/Black
  • Material Polymide, DuPont(TM) Teflon(R) fabric protector
  • Size L
  • Fits Chest Size 39" to 41"
  • ANSI Class Class 2
UHV667-M
M
36 to 38"

$80.70 / each

Enter location to check availability
Catalog Page #  NA

Price $80.70 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Ladies Pullover
  • Color Lime/Black
  • Material Polymide, DuPont(TM) Teflon(R) fabric protector
  • Size M
  • Fits Chest Size 36 to 38"
  • ANSI Class Class 2
UHV667-S
S
34" to 35-1/2"

$80.70 / each

Enter location to check availability
Catalog Page #  NA

Price $80.70 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Ladies Pullover
  • Color Lime/Black
  • Material Polymide, DuPont(TM) Teflon(R) fabric protector
  • Size S
  • Fits Chest Size 34" to 35-1/2"
  • ANSI Class Class 2
UHV667-XL
XL
43" to 45"

$80.70 / each

Enter location to check availability
Catalog Page #  NA

Price $80.70 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Ladies Pullover
  • Color Lime/Black
  • Material Polymide, DuPont(TM) Teflon(R) fabric protector
  • Size XL
  • Fits Chest Size 43" to 45"
  • ANSI Class Class 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More