Skip Content

 
Packable Pullover, Nylon, DuPont(TM) Teflon(R) Fabric Protector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Packable Pullover, Nylon, DuPont(TM) Teflon(R) Fabric Protector


Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats 
  • ItemPackable Pullover 
  • ColorOrange 
  • MaterialNylon, DuPont(TM) Teflon(R) fabric protector 
Size
Please Select
Fits Chest Size
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
UHV658O-XXL
2XL
50" to 52"

$65.85 / each

Packable Pullover,Hi-Vis,2XL,Orange
Catalog Page #  NA

Price $65.85 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemPackable Pullover
  • ColorOrange
  • MaterialNylon, DuPont(TM) Teflon(R) fabric protector
  • Size2XL
  • Fits Chest Size50" to 52"
UHV658O-L
L
42" to 44"

$65.85 / each

Packable Pullover,Hi-Vis,Lrg,Orange
Catalog Page #  NA

Price $65.85 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemPackable Pullover
  • ColorOrange
  • MaterialNylon, DuPont(TM) Teflon(R) fabric protector
  • SizeL
  • Fits Chest Size42" to 44"
UHV658O-M
M
38" to 40"

$65.85 / each

Packable Pullover,Hi-Vis,Med,Orange
Catalog Page #  NA

Price $65.85 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemPackable Pullover
  • ColorOrange
  • MaterialNylon, DuPont(TM) Teflon(R) fabric protector
  • SizeM
  • Fits Chest Size38" to 40"
UHV658O-XL
XL
46" to 48"

$65.85 / each

Packable Pullover,Hi-Vis,XL,Orange
Catalog Page #  NA

Price $65.85 / each

Technical Specs

  • Sub-CategoryHi-Visibility Rain Jackets/Raincoats
  • ItemPackable Pullover
  • ColorOrange
  • MaterialNylon, DuPont(TM) Teflon(R) fabric protector
  • SizeXL
  • Fits Chest Size46" to 48"