Skip Content

 
Hooded Sweatshirt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hooded Sweatshirt


Technical Specs

  • ItemHooded Sweatshirt 
  • ANSI Class
  • MaterialBonded Polyester, DuPont(TM) Teflon(R) fabric protector 
Size
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
UHV 425L XXL
2XL
Lime

Limited Quantity Available

$99.27 / each

Hooded Sweatshirt,Bonded PET,Lime,2XL
Catalog Page #  NA

Clearance Price $99.27 / each

Price $110.30 / each

Technical Specs

  • ItemHooded Sweatshirt
  • Size2XL
  • ANSI Class3
  • ColorLime
  • MaterialBonded Polyester, DuPont(TM) Teflon(R) fabric protector
UHV 425L 3X
3XL
Lime

$110.30 / each

Hooded Sweatshirt,Bonded PET,Lime,3XL
Catalog Page #  NA

Price $110.30 / each

Technical Specs

  • ItemHooded Sweatshirt
  • Size3XL
  • ANSI Class3
  • ColorLime
  • MaterialBonded Polyester, DuPont(TM) Teflon(R) fabric protector
UHV 425L 4X
4XL
Lime

$110.30 / each

Hooded Sweatshirt,Bonded PET,Lime,4XL
Catalog Page #  NA

Price $110.30 / each

Technical Specs

  • ItemHooded Sweatshirt
  • Size4XL
  • ANSI Class3
  • ColorLime
  • MaterialBonded Polyester, DuPont(TM) Teflon(R) fabric protector
UHV 425L 5X
5XL
Lime

$110.30 / each

Hooded Sweatshirt,Bonded PET,Lime,5XL
Catalog Page #  NA

Price $110.30 / each

Technical Specs

  • ItemHooded Sweatshirt
  • Size5XL
  • ANSI Class3
  • ColorLime
  • MaterialBonded Polyester, DuPont(TM) Teflon(R) fabric protector
UHV 425L M
M
Lime

Limited Quantity Available

$99.27 / each

Hooded Sweatshirt,Bonded PET,Lime,M
Catalog Page #  NA

Clearance Price $99.27 / each

Price $110.30 / each

Technical Specs

  • ItemHooded Sweatshirt
  • SizeM
  • ANSI Class3
  • ColorLime
  • MaterialBonded Polyester, DuPont(TM) Teflon(R) fabric protector
UHV 425O M
M
Orange

Limited Quantity Available

$92.75 / each

Hooded Sweatshirt,Bonded PET,Orange,M
Catalog Page #  NA

Clearance Price $92.75 / each

Price $103.05 / each

Technical Specs

  • ItemHooded Sweatshirt
  • SizeM
  • ANSI Class3
  • ColorOrange
  • MaterialBonded Polyester, DuPont(TM) Teflon(R) fabric protector