Skip Content

Lime Bonded Polyester, DuPont(TM) Teflon® fabric protector Hooded Sweatshirt, Size: 2XL, ANSI Class close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Lime Bonded Polyester, DuPont(TM) Teflon® fabric protector Hooded Sweatshirt, Size: 2XL, ANSI Class

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3ZEL7
  • Mfr. Model # UHV 425L XXL
  • UNSPSC # 46181526
  • Catalog Page # N/A
  • Catalog Group # D0442
  • Shipping Weight 2.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made with PTFE fabric protector, this tricot lined softshell sweatshirt features side pockets, a zipper enclosure, and elastic cuffs and waist. The 2" reflective tape provides high visibility.

View More

Technical Specs

  • Item Hooded Sweatshirt
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 50 to 52"
  • Color Lime
  • ANSI Class 3
  • Fabric Weight 12.5 oz.
  • Material Bonded Polyester, DuPont(TM) Teflon(R) fabric protector
  • Number of Outside Pockets 2
  • Length 33"
  • Closure Type Zipper
  • Standards ANSI/ISEA 107-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.